text.skipToContent text.skipToNavigation

Gedore Socket


Article number 0H971274
Wrench width (mm) 26
Length (m) 42
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 26
Length (m) 42
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 100
Commodity code

Article numbers

Article number 0H971274
EAN 4060833002752
UBB 500694881581
UNSPSC 27110000
Manufacturer article nr  3300275
Do not close this page. This message will disappear, when the page is fully loaded.