text.skipToContent text.skipToNavigation

Gedore Ratchet


Article number 6J119610
Weight 158
Length (m) 165
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Packed per 1

Specifications

Weight 158
Length (m) 165
Isolation protection 1000 V No
Explosion-proof No
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 5
Reversible Yes
Construction ratchet No
Suitable for bits No
Integrated unlocking Yes
Rotating handle No
Extendable handle No
Articulated head Yes
Rotating head No
Suitable for sockets Yes
VDE tested No
Brand Gedore
Weight per piece (g) 130
Commodity code

Article numbers

Article number 6J119610
EAN 4060833001601
UBB 500694872754
UNSPSC 27110000
Manufacturer article nr  3300160
Do not close this page. This message will disappear, when the page is fully loaded.