text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 8Q105774
Length (m)
Wrench width open end (mm)
Weight 957
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 224
Wrench width open end (mm) 30
Weight 957
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 30
Head width open end (mm) 64.5
Head width socket/ring/ratchet (mm) 59.5
Head height open end (mm) 13
Head height socket/ring/ratchet (mm) 17
Ratcheting model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 1140
Commodity code

Article numbers

Article number 8Q105774
EAN 4060833008686
UBB 500694954354
UNSPSC 27110000
Manufacturer article nr  3300868
Do not close this page. This message will disappear, when the page is fully loaded.