text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore Ratchet Wrench


Article number 6K004663
Length (m)
Wrench width open end (mm)
Weight 330
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Packed per 1

Specifications

Length (m) 233
Wrench width open end (mm) 17
Weight 330
Isolation protection 1000 V No
Low spark model No
With tommy bar No
Suitable for tommy bar No
Wrench width socket/ring/ratchet (mm) 17
Head width open end (mm) 37
Head width socket/ring/ratchet (mm) 32.6
Head height open end (mm) 8.3
Head height socket/ring/ratchet (mm) 10.9
Ratcheting model Yes
VDE tested No
Brand Gedore
Weight per piece (g) 330
Commodity code

Article numbers

Article number 6K004663
EAN 4060833008839
UBB 500694955914
UNSPSC 27110000
Manufacturer article nr  3300883
Do not close this page. This message will disappear, when the page is fully loaded.