text.skipToContent text.skipToNavigation

Gedore Ratchet Wrench


Article number 5A222998
Length (m) 230
Isolation protection 1000 V No
Wrench size large (mm) 18
Wrench size small (mm) 16
Low spark model No
Height of head small (mm) 10.6
Height of head large (mm) 11.2
Packed per 1

Specifications

Length (m) 230
Isolation protection 1000 V No
Wrench size large (mm) 18
Wrench size small (mm) 16
Low spark model No
Height of head small (mm) 10.6
Height of head large (mm) 11.2
Half moon model No
Head width small (mm) 34.8
Head width large (mm) 32.6
Ratcheting model Yes
Brand Gedore
Weight per piece (g) 200
Commodity code

Article numbers

Article number 5A222998
EAN 4060833008969
UBB 500694957738
UNSPSC 27110000
Manufacturer article nr  3300896
Do not close this page. This message will disappear, when the page is fully loaded.