text.skipToContent text.skipToNavigation

Gedore Puller


Article number 8C071896
Wrench width (mm) 17
Max. tensile force (N) 1
Number of hooks 2
Reversible arms No
Chucking clamp No
Clamping reach (mm) 100
Scale division No
Packed per 1

Specifications

Wrench width (mm) 17
Max. tensile force (N) 1
Number of hooks 2
Reversible arms No
Chucking clamp No
Clamping reach (mm) 100
Scale division No
Max. clamping spread (external pulling) (mm) 90
With quick adjustment Yes
Brand Gedore
Weight per piece (g) 1700
Commodity code

Article numbers

Article number 8C071896
EAN 4060833015547
UBB 500695017292
UNSPSC 25191700
Manufacturer article nr  3301554
Do not close this page. This message will disappear, when the page is fully loaded.