text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore Label Scraper


Article number 6Y225929
Total length (mm) 165
Adjustable No
Chisel width (mm) 40
Hollow ground scraper No
Brand Gedore
Weight per piece (g) 100
Commodity code
Packed per 1

Specifications

Total length (mm) 165
Adjustable No
Chisel width (mm) 40
Hollow ground scraper No
Brand Gedore
Weight per piece (g) 100
Commodity code

Article numbers

Article number 6Y225929
EAN 4060833015660
UBB 500695018027
UNSPSC 25191700
Manufacturer article nr  3301566
Do not close this page. This message will disappear, when the page is fully loaded.