text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 9U899774
Wrench width (mm) 33
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 20
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 33
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 20
VDE tested No
Brand Gedore
Weight per piece (g) 780
Commodity code

Article numbers

Article number 9U899774
EAN 4060833006514
UBB 500694926717
UNSPSC 27110000
Manufacturer article nr  3300651
Do not close this page. This message will disappear, when the page is fully loaded.