text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 9I592418
Wrench width (mm) 10
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 8
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 8
VDE tested No
Brand Gedore
Weight per piece (g) 68
Commodity code

Article numbers

Article number 9I592418
EAN 4060833005258
UBB 500694913764
UNSPSC 27110000
Manufacturer article nr  3300525
Do not close this page. This message will disappear, when the page is fully loaded.