text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 9F811632
Wrench width (mm) 30
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 18
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 30
Length (m) 90
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 18
VDE tested No
Brand Gedore
Weight per piece (g) 626
Commodity code

Article numbers

Article number 9F811632
EAN 4060833006231
UBB 500694925156
UNSPSC 27110000
Manufacturer article nr  3300623
Do not close this page. This message will disappear, when the page is fully loaded.