text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 8S452883
Wrench width (mm) 46
Length (m) 63
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 63
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 850
Commodity code

Article numbers

Article number 8S452883
EAN 4060833006101
UBB 500694923904
UNSPSC 27110000
Manufacturer article nr  3300610
Do not close this page. This message will disappear, when the page is fully loaded.