text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 8L895877
Wrench width (mm) 33
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 18
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 33
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 18
VDE tested No
Brand Gedore
Weight per piece (g) 1100
Commodity code

Article numbers

Article number 8L895877
EAN 4060833006781
UBB 500694929117
UNSPSC 27110000
Manufacturer article nr  3300678
Do not close this page. This message will disappear, when the page is fully loaded.