text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 7T874229
Wrench width (mm) 46
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 25.5
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 46
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 25.5
VDE tested No
Brand Gedore
Weight per piece (g) 1388
Commodity code

Article numbers

Article number 7T874229
EAN 4060833006828
UBB 500694929943
UNSPSC 27110000
Manufacturer article nr  3300682
Do not close this page. This message will disappear, when the page is fully loaded.