text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 7C560218
Wrench width (mm) 33
Length (m) 56
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 19
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 33
Length (m) 56
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 19
VDE tested No
Brand Gedore
Weight per piece (g) 506
Commodity code

Article numbers

Article number 7C560218
EAN 4060833006033
UBB 500694923177
UNSPSC 27110000
Manufacturer article nr  3300603
Do not close this page. This message will disappear, when the page is fully loaded.