text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 6Q645967
Wrench width (mm) 17
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 17
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 224
Commodity code

Article numbers

Article number 6Q645967
EAN 4060833005470
UBB 500694918144
UNSPSC 27110000
Manufacturer article nr  3300547
Do not close this page. This message will disappear, when the page is fully loaded.