text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 4T912180
Wrench width (mm) 36
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 19
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 36
Length (m) 100
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 19
VDE tested No
Brand Gedore
Weight per piece (g) 1200
Commodity code

Article numbers

Article number 4T912180
EAN 4060833006798
UBB 500694929372
UNSPSC 27110000
Manufacturer article nr  3300679
Do not close this page. This message will disappear, when the page is fully loaded.