text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 4G456762
Wrench width (mm) 10
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 126
Commodity code

Article numbers

Article number 4G456762
EAN 4060833005401
UBB 500694916734
UNSPSC 27110000
Manufacturer article nr  3300540
Do not close this page. This message will disappear, when the page is fully loaded.