text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 3O299351
Wrench width (mm) 21
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 21
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 260
Commodity code

Article numbers

Article number 3O299351
EAN 4060833005494
UBB 500694918557
UNSPSC 27110000
Manufacturer article nr  3300549
Do not close this page. This message will disappear, when the page is fully loaded.