text.skipToContent text.skipToNavigation

Gedore Impact Socket


Article number 2D378894
Wrench width (mm) 30
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Packed per 1

Specifications

Wrench width (mm) 30
Length (m) 78
Isolation protection 1000 V No
Double hex insert No
With joint No
VDE tested No
Brand Gedore
Weight per piece (g) 350
Commodity code

Article numbers

Article number 2D378894
EAN 4060833007054
UBB 500694931170
UNSPSC 27110000
Manufacturer article nr  3300705
Do not close this page. This message will disappear, when the page is fully loaded.