text.skipToContent text.skipToNavigation

Gedore Impact Accessory


Article number 9E221790
Length (m) 250
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Weight per piece (g) 443
Packed per 1

Specifications

Length (m) 250
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Weight per piece (g) 443
Commodity code

Article numbers

Article number 9E221790
EAN 4060833005715
UBB 500694919399
UNSPSC 27110000
Manufacturer article nr  3300571
Do not close this page. This message will disappear, when the page is fully loaded.