text.skipToContent text.skipToNavigation

Gedore Impact Accessory


Article number 7R321706
Outer diameter (mm) 45
Thickness (mm) 7
Suitable for shaft No
Internal version No
Brand Gedore
Weight per piece (g) 26
Commodity code
Packed per 1

Specifications

Outer diameter (mm) 45
Thickness (mm) 7
Suitable for shaft No
Internal version No
Brand Gedore
Weight per piece (g) 26
Commodity code

Article numbers

Article number 7R321706
EAN 4060833007085
UBB 500694931584
UNSPSC 27110000
Manufacturer article nr  3300708
Do not close this page. This message will disappear, when the page is fully loaded.