text.skipToContent text.skipToNavigation

Gedore Impact Accessory


Article number 2S032543
Length (m) 65
Connection size socket side (mm) 20
Connection size at tool side (mm) 25
Tested according to ISO 3316 No
Brand Gedore
Weight per piece (g) 430
Commodity code
Packed per 1

Specifications

Length (m) 65
Connection size socket side (mm) 20
Connection size at tool side (mm) 25
Tested according to ISO 3316 No
Brand Gedore
Weight per piece (g) 430
Commodity code

Article numbers

Article number 2S032543
EAN 4060833006378
UBB 500694926303
UNSPSC 27110000
Manufacturer article nr  3300637
Do not close this page. This message will disappear, when the page is fully loaded.