text.skipToContent text.skipToNavigation

Gedore Impact Accessory


Article number 0Y713821
Length (m) 125
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Weight per piece (g) 230
Packed per 1

Specifications

Length (m) 125
Isolation protection 1000 V No
Connection size (mm) 12.5
Tested according to ISO 3316 No
VDE tested No
Brand Gedore
Weight per piece (g) 230
Commodity code

Article numbers

Article number 0Y713821
EAN 4060833005708
UBB 500694919134
UNSPSC 27110000
Manufacturer article nr  3300570
Do not close this page. This message will disappear, when the page is fully loaded.