text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 9U458865
Length of blade (mm) 80
Extendable Yes
Total length (mm) 142
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
Packed per 1

Specifications

Length of blade (mm) 80
Extendable Yes
Total length (mm) 142
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife Yes
Self retracting No
Brand Gedore
Weight per piece (g) 68
Commodity code

Article numbers

Article number 9U458865
EAN 4060833016018
UBB 500695022631
UNSPSC 27110000
Manufacturer article nr  3301601
Do not close this page. This message will disappear, when the page is fully loaded.