text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 8X867428
Length of blade (mm) 100
Extendable Yes
Total length (mm) 170
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
Packed per 1

Specifications

Length of blade (mm) 100
Extendable Yes
Total length (mm) 170
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife Yes
Self retracting No
Brand Gedore
Weight per piece (g) 160
Commodity code

Article numbers

Article number 8X867428
EAN 4060833016032
UBB 500695023050
UNSPSC 27110000
Manufacturer article nr  3301603
Do not close this page. This message will disappear, when the page is fully loaded.