text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 7D967408
Length of blade (mm) 50
With wire cutter No
Length (m) 205
Brand Gedore
Weight per piece (g) 190
Commodity code
Packed per 1

Specifications

Length of blade (mm) 50
With wire cutter No
Length (m) 205
Brand Gedore
Weight per piece (g) 190
Commodity code

Article numbers

Article number 7D967408
EAN 4060833016070
UBB 500695023886
UNSPSC 27110000
Manufacturer article nr  3301607
Do not close this page. This message will disappear, when the page is fully loaded.