text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 6K842345
Length of blade (mm) 125
Extendable Yes
Total length (mm) 205
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover Yes
Packed per 1

Specifications

Length of blade (mm) 125
Extendable Yes
Total length (mm) 205
Foldable No
Isolation protection 1000 V No
With interlocking Yes
With protective cover Yes
With scraper No
With floating shoe No
Cable knife No
Retractable knife Yes
Self retracting No
Brand Gedore
Weight per piece (g) 280
Commodity code

Article numbers

Article number 6K842345
EAN 4060833016056
UBB 500695023472
UNSPSC 27110000
Manufacturer article nr  3301605
Do not close this page. This message will disappear, when the page is fully loaded.