text.skipToContent text.skipToNavigation

Gedore Cutting Acc


Article number 1S554925
Length of blade (mm) 87
Extendable No
Total length (mm) 210
Foldable No
Isolation protection 1000 V No
With interlocking No
With protective cover No
Packed per 1

Specifications

Length of blade (mm) 87
Extendable No
Total length (mm) 210
Foldable No
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife No
Self retracting No
Brand Gedore
Weight per piece (g) 154
Commodity code

Article numbers

Article number 1S554925
EAN 4060833016155
UBB 500695025451
UNSPSC 27110000
Manufacturer article nr  3301615
Do not close this page. This message will disappear, when the page is fully loaded.