text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 92pcs Socket Set


Article number 6V588436
Number of socket spanners 35
Total number of tools 92
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 5850
Commodity code
Packed per 1

Specifications

Number of socket spanners 35
Total number of tools 92
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 5850
Commodity code

Article numbers

Article number 6V588436
EAN 4060833000628
UBB 500694859728
UNSPSC 27110000
Manufacturer article nr  3300062
Do not close this page. This message will disappear, when the page is fully loaded.