text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 7pc Screwdriver Bit Socket


Article number 1V937768
Total number of tools 7
Connection size (mm) 12.5
Number of Torx sockets 7
Brand Gedore
Weight per piece (g) 560
Commodity code
Packed per 1

Specifications

Total number of tools 7
Connection size (mm) 12.5
Number of Torx sockets 7
Brand Gedore
Weight per piece (g) 560
Commodity code

Article numbers

Article number 1V937768
EAN 4060833000291
UBB 500694856344
UNSPSC 27110000
Manufacturer article nr  3300029
Do not close this page. This message will disappear, when the page is fully loaded.