text.skipToContent text.skipToNavigation

Gedore 6pc Lengthw.divider


Article number 7U588920
Width 0.8
Height 60
Material thickness (mm) 0.8
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Packed per 1

Specifications

Width 0.8
Height 60
Material thickness (mm) 0.8
Accessories Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Gedore
Weight per piece (g) 350
Commodity code

Article numbers

Article number 7U588920
EAN 4060833016650
UBB 500695030063
UNSPSC 27110000
Manufacturer article nr  3301665
Do not close this page. This message will disappear, when the page is fully loaded.