text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 49pcs Socket Set


Article number 1Q611100
Number of socket spanners 25
Total number of tools 49
Connection size (mm) 12.5
Number of sockets for screwdriver 3
Number of Torx sockets 7
Number of hexagonal sockets 4
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 25
Total number of tools 49
Connection size (mm) 12.5
Number of sockets for screwdriver 3
Number of Torx sockets 7
Number of hexagonal sockets 4
Brand Gedore
Weight per piece (g) 5142
Commodity code

Article numbers

Article number 1Q611100
EAN 4060833000109
UBB 500694853523
UNSPSC 27110000
Manufacturer article nr  3300010
Do not close this page. This message will disappear, when the page is fully loaded.