text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 33pcs Socket Set


Article number 2N084190
Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of Torx sockets 7
Number of hexagonal sockets 6
Brand Gedore
Weight per piece (g) 1164
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of Torx sockets 7
Number of hexagonal sockets 6
Brand Gedore
Weight per piece (g) 1164
Commodity code

Article numbers

Article number 2N084190
EAN 4060833000048
UBB 500694852798
UNSPSC 27110000
Manufacturer article nr  3300004
Do not close this page. This message will disappear, when the page is fully loaded.