text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 33pcs Socket Set


Article number 1C935442
Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of Torx sockets 4
Number of hexagonal sockets 4
Brand Gedore
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of Torx sockets 4
Number of hexagonal sockets 4
Brand Gedore
Weight per piece (g) 1310
Commodity code

Article numbers

Article number 1C935442
EAN 4060833000512
UBB 500694857581
UNSPSC 27110000
Manufacturer article nr  3300051
Do not close this page. This message will disappear, when the page is fully loaded.