text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 32pcs Socket Set


Article number 1X247403
Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of hexagonal sockets 6
Brand Gedore
Weight per piece (g) 1140
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 33
Connection size (mm) 6.3
Number of sockets for screwdriver 7
Number of hexagonal sockets 6
Brand Gedore
Weight per piece (g) 1140
Commodity code

Article numbers

Article number 1X247403
EAN 4060833000000
UBB 500694852384
UNSPSC 27110000
Manufacturer article nr  3300000
Do not close this page. This message will disappear, when the page is fully loaded.