text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 26pcs Socket Set


Article number 9D384434
Number of socket spanners 18
Total number of tools 26
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 2440
Commodity code
Packed per 1

Specifications

Number of socket spanners 18
Total number of tools 26
Connection size (mm) 10
Brand Gedore
Weight per piece (g) 2440
Commodity code

Article numbers

Article number 9D384434
EAN 4060833000536
UBB 500694857904
UNSPSC 27110000
Manufacturer article nr  3300053
Do not close this page. This message will disappear, when the page is fully loaded.