text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 24pcs Socket Set


Article number 3N010980
Number of socket spanners 20
Total number of tools 24
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 4750
Commodity code
Packed per 1

Specifications

Number of socket spanners 20
Total number of tools 24
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 4750
Commodity code

Article numbers

Article number 3N010980
EAN 4060833000567
UBB 500694858571
UNSPSC 27110000
Manufacturer article nr  3300056
Do not close this page. This message will disappear, when the page is fully loaded.