text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 24pcs Socket Set


Article number 2H675107
Number of socket spanners 17
Total number of tools 24
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 4430
Commodity code
Packed per 1

Specifications

Number of socket spanners 17
Total number of tools 24
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 4430
Commodity code

Article numbers

Article number 2H675107
EAN 4060833000550
UBB 500694858324
UNSPSC 27110000
Manufacturer article nr  3300055
Do not close this page. This message will disappear, when the page is fully loaded.