text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 23pcs Socket Set


Article number 2J139216
Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 5
Number of bits groove 1
Number of bits total 13
Number of bits hexagon socket 3
Brand Gedore
Packed per 1

Specifications

Number of bits PH (crosshead) 2
Number of bits PZ (crosshead) 2
Number of bits Torx 5
Number of bits groove 1
Number of bits total 13
Number of bits hexagon socket 3
Brand Gedore
Weight per piece (g) 380
Commodity code

Article numbers

Article number 2J139216
EAN 4060833000260
UBB 500694855767
UNSPSC 27110000
Manufacturer article nr  3300026
Do not close this page. This message will disappear, when the page is fully loaded.