text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 12pcs Socket Set


Article number 3L334365
Number of socket spanners 12
Total number of tools 12
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 1598
Commodity code
Packed per 1

Specifications

Number of socket spanners 12
Total number of tools 12
Connection size (mm) 12.5
Brand Gedore
Weight per piece (g) 1598
Commodity code

Article numbers

Article number 3L334365
EAN 4060833005746
UBB 500694919969
UNSPSC 27110000
Manufacturer article nr  3300574
Do not close this page. This message will disappear, when the page is fully loaded.