text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Gedore 10pc Screwdriver Bit Socket


Article number 9R180171
Total number of tools 10
Connection size (mm) 12.5
Number of hexagonal sockets 10
Brand Gedore
Weight per piece (g) 1140
Commodity code
Packed per 1

Specifications

Total number of tools 10
Connection size (mm) 12.5
Number of hexagonal sockets 10
Brand Gedore
Weight per piece (g) 1140
Commodity code

Article numbers

Article number 9R180171
EAN 4060833000239
UBB 500694855353
UNSPSC 27110000
Manufacturer article nr  3300023
Do not close this page. This message will disappear, when the page is fully loaded.