text.skipToContent text.skipToNavigation

Fibre disc diameter 125 mm granulation 80 stainless steel ceramic grit TECWERK


Ceramic grit · Suitable for chrome and nickel-chrome steel, high-alloy steel, nickel-based alloys, titanium alloys, brass, bronze and structural steel · Aggressive and cool grinding with a long service life · A distinct self-sharpening effect occurs during grinding, which ensures a high and level material removal with a high machining speed, with star hole · Bore Ø 22 mm

Article number 1A950087
Brand Tecwerk
Packed per 25
Full Box only

Specifications

Brand Tecwerk

Description

Ceramic grit · Suitable for chrome and nickel-chrome steel, high-alloy steel, nickel-based alloys, titanium alloys, brass, bronze and structural steel · Aggressive and cool grinding with a long service life · A distinct self-sharpening effect occurs during grinding, which ensures a high and level material removal with a high machining speed, with star hole · Bore Ø 22 mm

Article numbers

Article number 1A950087
EAN 4015448985679
UBB 500751514513
UNSPSC 31191506
Manufacturer article nr  2000842625
Do not close this page. This message will disappear, when the page is fully loaded.