text.skipToContent text.skipToNavigation

Facom Reversible Blade 1/4


Article number 2T202793
Length of blade (mm) 125
Type of accessories/components Other
Total length (mm) 175
Length (m) 175
Size machine insertion 1/4 inch
Accessories Yes
Brand Facom
Packed per 1

Specifications

Length of blade (mm) 125
Type of accessories/components Other
Total length (mm) 175
Length (m) 175
Size machine insertion 1/4 inch
Accessories Yes
Brand Facom
Weight per piece (g) 57
Commodity code

Article numbers

Article number 2T202793
EAN 3148510087290
UBB 500638870252
UNSPSC 27110000
Manufacturer article nr  AMZ.E
Do not close this page. This message will disappear, when the page is fully loaded.