text.skipToContent text.skipToNavigation

Facom Ratchet Socket Module


Article number 2Z959759
Number of ring spanners 7
Number of socket inserts 23
Number of socket spanners 24
Total number of tools 36
Connection size (mm) 9.525
Number of ratchets 1
Brand Facom
Packed per 1

Specifications

Number of ring spanners 7
Number of socket inserts 23
Number of socket spanners 24
Total number of tools 36
Connection size (mm) 9.525
Number of ratchets 1
Brand Facom
Weight per piece (g) 4188
Commodity code

Article numbers

Article number 2Z959759
EAN 3148519456028
UBB 500639679009
UNSPSC 27111714
Manufacturer article nr  MODM.JL2U
Do not close this page. This message will disappear, when the page is fully loaded.