text.skipToContent text.skipToNavigation

Facom punch 245A.T4 245A T4


Article number 7E876251
Hole diameter (mm) 4
Adjustable No
Max. cutting diameter (mm) 130
Shaft diameter (mm) ['4', '4']
Brand Facom
Weight per piece (g) 12
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 4
Adjustable No
Max. cutting diameter (mm) 130
Shaft diameter (mm) ['4', '4']
Brand Facom
Weight per piece (g) 12
Commodity code

Article numbers

Article number 7E876251
EAN 3148511582237
UBB 500637603472
UNSPSC 27112845
Manufacturer article nr  245A.T4
Do not close this page. This message will disappear, when the page is fully loaded.