text.skipToContent text.skipToNavigation

Facom punch 245A.T26 245A T26


Article number 7F991184
Hole diameter (mm) 26
Adjustable No
Max. cutting diameter (mm) 310
Shaft diameter (mm) ['26', '26']
Brand Facom
Weight per piece (g) 40
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 26
Adjustable No
Max. cutting diameter (mm) 310
Shaft diameter (mm) ['26', '26']
Brand Facom
Weight per piece (g) 40
Commodity code

Article numbers

Article number 7F991184
EAN 3148511585016
UBB 500637601807
UNSPSC 27112845
Manufacturer article nr  245A.T26
Do not close this page. This message will disappear, when the page is fully loaded.