text.skipToContent text.skipToNavigation

Facom punch 245A.T20 245A T20


Article number 9V984688
Hole diameter (mm) 20
Adjustable No
Max. cutting diameter (mm) 210
Shaft diameter (mm) ['20', '20']
Brand Facom
Weight per piece (g) 23
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 20
Adjustable No
Max. cutting diameter (mm) 210
Shaft diameter (mm) ['20', '20']
Brand Facom
Weight per piece (g) 23
Commodity code

Article numbers

Article number 9V984688
EAN 3148511583814
UBB 500637601237
UNSPSC 27112845
Manufacturer article nr  245A.T20
Do not close this page. This message will disappear, when the page is fully loaded.