text.skipToContent text.skipToNavigation

Facom punch 245A.T14 245A T14


Article number 7W605879
Hole diameter (mm) 14
Adjustable No
Max. cutting diameter (mm) 280
Shaft diameter (mm) ['14', '14']
Brand Facom
Weight per piece (g) 25
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 14
Adjustable No
Max. cutting diameter (mm) 280
Shaft diameter (mm) ['14', '14']
Brand Facom
Weight per piece (g) 25
Commodity code

Article numbers

Article number 7W605879
EAN 3148511582619
UBB 500637600650
UNSPSC 27112845
Manufacturer article nr  245A.T14
Do not close this page. This message will disappear, when the page is fully loaded.