text.skipToContent text.skipToNavigation

Facom punch 245A.T10 245A T10


Article number 7A929228
Hole diameter (mm) 10
Adjustable No
Max. cutting diameter (mm) 130
Shaft diameter (mm) ['10', '10']
Brand Facom
Weight per piece (g) 10
Commodity code
Packed per 1

Specifications

Hole diameter (mm) 10
Adjustable No
Max. cutting diameter (mm) 130
Shaft diameter (mm) ['10', '10']
Brand Facom
Weight per piece (g) 10
Commodity code

Article numbers

Article number 7A929228
EAN 3148511582299
UBB 500637600247
UNSPSC 27112845
Manufacturer article nr  245A.T10
Do not close this page. This message will disappear, when the page is fully loaded.