text.skipToContent text.skipToNavigation

Facom Impact Socket 1/2" Hex 17mm Depth 1/2" Drive 38mm


Article number 5A626881
Wrench width (mm) 12.7
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 17
Brand Facom
Packed per 1

Specifications

Wrench width (mm) 12.7
Length (m) 38
Isolation protection 1000 V No
Double hex insert No
With joint No
Wrench depth (mm) 17
Brand Facom
Weight per piece (g) 78
Commodity code
Type Impact Socket

Article numbers

Article number 5A626881
EAN 3148516548054
UBB 500638184423
UNSPSC 27111704
Manufacturer article nr  NS.1/2A
Do not close this page. This message will disappear, when the page is fully loaded.